Beli dimmer gerinda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric AvatarOn Dimmer with Rotary SwitchDeskripsi:Schneider Electric AvatarOn dimmer E8331RD250_DG is a complete product in color dark grey. This product is sold in set of 8. In addition, the rated operational voltage of this device is 220...240V. with surge arrester, thermal fuse protection type, this dimmer concerns your safety. Its matching mounting box can be recessed into the surface of the wall with flush type. What's more, its directives are 2011/65/EU - Ro. HS directive. And it has an embedding depth of 35 mm. It reaches IP20 degree of protection too. What's more, it well satisfied the standard of CE, IEC 60669-2-1. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. What's more, this device is qualified as a green premium product, with minimal use of hazardous substances. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life.atribut:
- Material: Polycarbonate, Brass, Steel Coated with Zinc Chromate
- Product or Component Type: Dimmer
- Device Mounting: Flush
- Standards: IEC 60669-2-1, CE
- Ambient Air Temperature for Operation (°C): 0 to 40
- Ambient Air Temperature for Storage (°C): -5 to 60
- Device Presentation: Complete Product
- Embedding Depth (mm): 35
- Fixing Mode: By Screws
- IP Degree of Protection: IP20
- Load Type: Incandescent Lamps, High Voltage Halogen Lamp, Electronic Transformer, Dimmable LED
- Relative Humidity (%): 10 to 95
- Type of Packing: Carton
- Wire STripping Length (mm): 12
- MARINTEC Dimmer for LED Tape Light DM02 (Pengatur Kecerahan LED)Deskripsi:Dimmer It can be used with a load of up to 30A.atribut:
- Rated Current (A): 30
- Input Voltage (V): DC12-24
- Dimensions (mm): 62x85x35
- MARINTEC Dimmer for LED Tape Light (Pengatur Kecerahan LED)Deskripsi:Volume dimmer with remote control You can adjust the brightness from 0 to 255 by turning 3 volumes.- When using continuously, use with a load of 50% or less of the rated current. - Please note that dimming is not possible with LED products that can be used for both 12V and 24V. - Please refrain from using other than LED products.atribut:
- Dimensions (mm): Body: 176x47x46 / Remote control: 101x40x16
- Input Voltage (V): DC12-24
- Rated Current (A): 18
- KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Deskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- Broco Saklar Tunggal Plano Series (Saklar Engkel/Saklar Lampu)atribut:
- Series: Plano
- Panasonic Saklar Dimmer 1-Gangatribut:
- Series: Style e
- Voltage (V): 220
- Number of Gang: 1
- Panasonic Dimmer Switches (Saklar Dimmer)atribut:
- Voltage (V): 220
- Series: Full-color Series
- Chint Saklar Dimmer Lampu (Dimmer Lampu)atribut:
- Color: White
- Number of Gangs: 1 Gang
- Chint Saklar 1 Gang Dimmer NEW 7G Seriesatribut:
- Dimensions (mm): 86x88
- Rated Power (W): 500
- Schneider Electric Dimmer Vivace Push-Button Rotary Trailing Edgeatribut:
- Color: White
- Connections - Terminals: Screw terminal
- Control Type: Rotary knob light control dimming up/down control
- Device Application: Light control
- Device Mounting: Flush; Surface
- Device Presentation: Complete product
- Dim Control: ON/OFF push, level by turning knob
- Dimmer Additional Information: 2-wire connection
- Dimmer Application: Capacitive load; Inductive load; Resistive load
- Dimmer Type: Trailing edge; Rotary dimmer
- Fixing Mode: By 2 screws
- Load Type: 240V AC dimmable LED: 10 W: 0-100 W; dimmable fluorescent: 100 W; incandescent lamp
- Main Function Available: Light control
- Product Destination: Surface and flush mounted boxes
- Product Range: Life
- Product or Component Type: Dimmer
- Range: Life
- Switch Function: Dimmer; With ON/OFF function
- Wire STripping Length (mm): 10
- [Ue] Rated Operational Voltage (V): 240 AC 50Hz
- Sinarline Copy Paper A4 75gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Type: HVS Copier Paper
- Paper Weight (gsm): 75
- Size: A4
- Size (mm): 210x297
- monotaro.id Kain Lap Majun Perca Lembaran WarnaDeskripsi:Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.atribut:
- Color: Assorted Color
- Type: Lembaran
- Use for: Serap Air, Minyak, Oli, etc
- Material: Katun Campuran
- SIMON ELECTRIC Saklar Dimmer LED 200W Module Triac Trailing Edge (Dimmer Lampu)atribut:
- Power (W): 200
- SGL Spraygun Cement (Semprotan Sandblasting)atribut:
- Air Pressure (bar): Min 4 and Max 6
- Capacity (L): 5
- From Cup Nozzle Type (mm): 4-6-8
- Air Consumption (LPM): 226
- Air inlet (inch): 1/4
- Min Interdiam Hose Size (inch): 3/8
- Air Flow Type: Blender Type
- Air connector: Interchangeable
- Control: Liquid
- Feed type: Gravity
- Legrand Dimmer Belankoatribut:
- Power (W): 60 to 500
- Built-in Depth (mm): 30.5
- Assembly Arrangement: Basic Element
- Method of Operation: Turn Button
- Number Of Modules (Module System): 2
- Antimicrobial Treatment: False
- Cable Nature For Connection: Flexible Or Rigid
- Connection Type: Screwed Terminal
- Degree of Impact Strength (IK): IK02
- Dimming Phase Cut-on/Cut-off: Yes/Yes
- Halogen Free: True
- Material Quality: Thermoplastic
- Mounting Method: Flush-Mounted
- Suitable For Degree Of Protection (IP): IP20
- Surface Protection/Finishing: Untreated/Glossy
- Terminal Marking Indication: Yes
- Type Of Load: Resistive Load
- Type of Fastening: Mounting With Screw
- Voltage Type: AC
- NERO Electric Saklar Kontrol Dimmer Casa X2-Gr (Dimmer Lampu)atribut:
- Color: Gray
- Voltage (V): 220-240
- Wattage (W): 330
- NERO Electric Saklar Kontrol Dimmer Titanium V11-B (Dimmer Lampu)atribut:
- Color: Black
- Voltage (V): 220-240
- Wattage (W): 300
Daftar Harga dimmer gerinda Terbaru October 2026
| Schneider Electric AvatarOn Dimmer with Rotary Switch | Rp909.900 |
| Legrand Push Button Dimmer Arteor | Rp2.399.900 |
| MARINTEC Dimmer for LED Tape Light DM02 (Pengatur Kecerahan LED) | Rp939.900 |
| MARINTEC Dimmer for LED Tape Light (Pengatur Kecerahan LED) | Rp2.299.900 |
| ESCO Saklar Dimmer Intermediate with 2m Cord AC100V/5-200W (Dimmer Lampu) | Rp829.900 |
| KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu) | Rp969.900 |
| Broco Saklar Tunggal Plano Series (Saklar Engkel/Saklar Lampu) | Rp33.900 |
| Panasonic Saklar Dimmer 1-Gang | Rp299.900 |
| Panasonic Dimmer Switches (Saklar Dimmer) | Rp599.900 |
| Chint Saklar Dimmer Lampu (Dimmer Lampu) | Rp269.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/jbP110493695-1.jpg)
/hsP110981640-1.jpg)
/r2P110329974-1.jpg)
/6pP103953241-6.jpg)
/P103053156-1.jpg)

/5nP103221203-1.jpg)
/P102046036-1.jpg)



/mmP114890814-2.jpg)

/6vP111976247-1.jpg)
/6qP109060242-1.jpg)

/mlP105066813-1.jpg)
/9kP105067344-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)